Perfect lightweight ramp making operation effortless!
Manufactured using quality lightweight aluminium, supplied with hinge attachment to fold and store easily and discreetly when not in use. The serrated flooring ensures traction during any form of weather while allowing flight cases to be loaded with minimal effort. Our ramps are tapered straight to the ground and the van, leaving a smooth incline/decline for the perfect transition on and off the ramp. The lightweight ramp allows practically anyone to deploy effortlessly while maintaining it heavy duty features.
All our Lightweight folding van ramps are tried and tested to a SWL of 400kg and for heavier loads visit our standard folding van ramp which can take up to 1000kg.
We pride ourselves on offering variety, with lengths starting from 1500mm up to 2100mm and widths starting from 700mm up to 1000mm.
Features
Lightweight for easy handling
Hand welded for durability that lasts
Manufactured from lightweight aluminium (type 6082 and equivalent)
Load tested and certified to 400kg
Edges on each side of the van ramp to avoid steering off.
Easy rest on connection
Handles included free of charge
Can be stored upright taking up minimal space
Please account for the thickness of materials used: The functional width of the ramp is 50mm less than it’s total. On models over 2.5m in Length, or with a SWL of >750kg, this reduction is 90mm
For safety reasons, we recommend that the ramp only be used to a height not exceeding one-third its length – or \(Hmax = L/3\)