Modular Ramp System - Welcome Kit A - Ramp Only


£829.99 Inc VAT (20%)

See all variants from £829.99

Description

THE EASILY SPECIFIED AND FITTED WELCOME INSTALLED MODULAR RESIDENTIAL RAMP SYSTEM REPRESENTS OUTSTANDING QUALITY AND VALUE – IT’S 100% MODULAR, AVAILABLE FOR NEXT DAY DELIVERY AND NOW AVAILABLE IN A CAREFULLY SELECTED RANGE OF COLOURS – FROM STOCK, AND AT NO EXTRA COST!
YOUR BENEFITS:
Fast one-person install – heaviest component is 16kg
Small-van friendly
Now available in 3 carefully chosen and universally appealing colours, all available with the option of Safety Yellow coloured handrails – contact us to find out more!
Extremely durable construction and finish – designed for years of outdoor use
Unique Gripdeck™ surface for incredible grip even when wet
Complies fully with Building Regulations Document M for residential dwellings
Excellent modular ramp solution for local authority Disabled Facilities Grants (DFG) work
Easily modified, adapted and reused
Kitted for simple, easy specifying and ordering
CAD drawings available for any variation on request
These modular ramp kits include all the components required for the configuration shown and are designed to resolve the most common applications.

KIT A – ramp only
Often used to provide access to an existing platform or step.

Feature Attributes

Warranty:
2 year
Overall Width:
90 cm
Lifespan:
10Years

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome