Modular Ramp System - Welcome Kit B - Ramp and Platform


£1,499.99 Inc VAT (20%)

See 245 Product Variants
£1,499.99

Description

THE EASILY SPECIFIED AND FITTED WELCOME INSTALLED MODULAR RESIDENTIAL RAMP SYSTEM REPRESENTS OUTSTANDING QUALITY AND VALUE – IT’S 100% MODULAR, AVAILABLE FOR NEXT DAY DELIVERY AND NOW AVAILABLE IN A CAREFULLY SELECTED RANGE OF COLOURS – FROM STOCK, AND AT NO EXTRA COST!
YOUR BENEFITS:
Fast one-person install – heaviest component is 16kg
Small-van friendly
Now available in 3 carefully chosen and universally appealing colours, all available with the option of Safety Yellow coloured handrails – contact us to find out more!
Extremely durable construction and finish – designed for years of outdoor use
Unique Gripdeck™ surface for incredible grip even when wet
Complies fully with Building Regulations Document M for residential dwellings
Excellent modular ramp solution for local authority Disabled Facilities Grants (DFG) work
Easily modified, adapted and reused
Kitted for simple, easy specifying and ordering
CAD drawings available for any variation on request
These modular ramp kits include all the components required for the configuration shown and are designed to resolve the most common applications.

KIT B – ramp and platform
A very practical installation layout, complying with the requirements for a resting platform at the top of a ramp. The 122cm square platform can be used in both straight-through and turning configurations.

Feature Attributes

Overall Width:
90 cm
Warranty:
2 year
Lifespan:
10Years

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome