Permaramp-original Relocatable External Ramp with Quickrail


£999.99 Inc VAT (20%)
Up to 7% off

See 60 Product Variants
£999.99

Description

A concept which totally transforms wheelchair access, the Permaramp range is designed to be easily adjusted, fixed down and left in place for every type of threshold

Great for semi-permanent access

THE ALL NEW PERMARAMP-QUICKRAILS ARE YOUR ANSWER FOR AN INSTANT, FIXED RAMP SOLUTION.
THIS TOTALLY UNIQUE RANGE IS DESIGNED TO BE EXTREMELY UNIVERSAL AND EASY TO FIT.
So easy to choose, fit and use

YOUR BENEFITS:
Pre-assembled handrails. One side, both sides (or no sides!)
Interchangable left or right
Retro-fittable
4 colour options
2 widths – 76cm (30ins) and 90cm (36ins) Superwide.
Factory fitted handrail sockets
Super-fast and convenient assembly with no tools (optional kit)
5 lengths
120cm (4ft)
150cm (5ft)
180cm (6ft)
210cm (7ft)
240cm (8ft)
Choose from…
Permaramp-Original, for fixing straight to the threshold (ideal for wooden thresholds)
Or Permaramp-Adjust, totally adjustable and self-supporting, great for PVC thresholds.
Unique ‘Gripdeck’ surface for incredible grip even in the wet
Highly weather-resistant for sustained outside use
Avoid big installation projects and construction mess
Can be left in place as long as required and then re-used elsewhere
Quick and strong access solutions
Up to 400kg (63 stone) weight capacity!

See full description

Feature Attributes

Warranty:
2 year
Lifespan:
10Years

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome