Van Ramps


£499.99 Inc VAT (20%)

See 8 Product Variants
£499.99

Description

Manufactured using quality lightweight aluminium, with a rest-on connection that allows for straightforward deployment by one person.
Easy to store, taking minimal van load.
The serrated flooring ensures traction during any weather while allowing flight cases to be loaded with minimal effort.
Tapered at both ends – at the ground and the vehicle – leaving a smooth incline/decline and perfect transition on and off the ramp.

All our van ramps are tried and tested to a SWL of 750kg and for heavy duty 1000kg.
We pride ourselves on offering variety, with lengths ranging between 1500mm-2400mm, widths 700mm-1100mm. Features:
Lightweight for easy handling
Hand welded for durability that lasts
Hook on connection also available
Manufactured from lightweight aluminium (type 6082 and equivalent)
No fitting required
Load tested and certified to 750kg/1000kg
Edges on each side of the van ramp to avoid steering off.
Easily stored flat or upright when not in use.
Please account for the thickness of materials used: The functional width of the ramp is 50mm less than it’s total. On models over 2.5m in Length, or with a SWL of >750kg, this reduction is 90mm

For safety reasons, we recommend that the ramp only be used to a height not exceeding one-third its length – or \(Hmax = L/3\)

Feature Attributes

Product Type:
Van Ramp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome