Drawer for Shelf Cupboard System, Height 65 mm, for Shelf Depth 500 mm
Hover to enlarge the image

Drawer for Shelf Cupboard System, Height 65 mm, for Shelf Depth 500 mm

Order Code:
MPN:

Product Description

Drawer for shelf cupboard system, height 65 mm, for shelf depth 500 mm. Supplied = assembled. For depth = 500 mm. Material = steel. Finish = plastic coated. Colour = light grey RAL 7035. Max. load = 50 kg. Drawer guide = ball bearing guide. Weight = 7 kg. Product type = accessories for modular boltless shelving units. Fully extendable on ball bearing guides. Easy to reposition. Max. load 50 kg. When installing drawers, please be sure to use wall or floor anchors .

Specifications
Colour
Light Grey
Finish
Plastic Coated
Height
65mm
Material
Steel
Drawer Guide
Ball Bearing Guide
Shelf Depth
500mm
Weight
7kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome