Stainless Steel PC Cupboard, With Worktop, WxD 900 X 600mm, HxWxD 1625 X 600 X 350mm
Hover to enlarge the image

Stainless Steel PC Cupboard, With Worktop, WxD 900 X 600mm, HxWxD 1625 X 600 X 350mm

Order Code:
MPN:

Product Description

Stainless steel PC cupboard, with worktop, WxD 900 x 600 mm, HxWxD 1625 x 600 x 350 mm. Supplied = flat pack. Overall height = 1625 mm. Overall width = 600 mm. Overall depth = 350 mm. Internal dimensions monitor compartment = HxWxD 548x598x330 mm. Max. monitor size (LCD) = 21 inch. Material of housing = stainless steel 1.4301, V2A. Body colour = stainless steel. Front colour = stainless steel. Vision panel dimensions = 420x450 mm. Feature = lockable. Door type = hinged door. Monitor compartment = with. Worktop dimensions = 900x600 mm. Ideal for hygienically sensitive areas, damp environments, etc. High-quality, moisture resistant HPL worktop. Four high-quality stainless steel swivel castors, 2 with wheel stops. Sturdy construction made of stainless steel 1.4301 (V2A) HPL worktop, 12 mm thick. WxD 900 x 600 mm. Lower PC cupboard with door on side, lockable. Internal dims. HxWxD 480 x 570 x 348 mm. Upper housing for flat panel displays up to 21''. Shatter proof acrylic glass pane, vision panel HxW 420 x 450 mm. Internal dims. HxWxD 548 x 598 x 330 mm. External dimensions Height x width x depth 1625 x 600 x 350 mm. Monitor cupboard, worktop and base cupboard are delivered packaged separately.

Specifications
Supplied
Flat Pack
Overall Height
1625mm
Overall Width
600mm
Features
Lockable
Overall Depth
350mm
Door Type
Hinged Doors
Monitor Compartment
With
Front Colour
Stainless Steel
Monitor Size (LCD)
21in
Body Colour
Stainless Steel
Housing Material
Stainless Steel 1.4301, V2A
Vision Panel Dimensions
420x450mm
Worktop Dimensions
900x600mm

£1,739.99 Inc VAT (20%)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome