Verso 1050mm Cupboard Back Panels


£69.99 Inc VAT (20%)
Up to 6.5% off

See all variants from £69.99

Description

Steel internal panels for the rear of 2000mm x 1050mm x 525mm verso cupboards. Constructed of sheet steel with a hard wearing RAL7035 (light grey) powder coat finish. Available perfo or louvre.

Feature Attributes

Width:
1050 mm
Height:
457 mm
Depth:
13 mm
Colour:
Light Grey
Nett Weight:
3.65 kg
Weight:
3.65 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome