0
1
2

Solid Tyre Wheelbarrow

Order Code: ZT1024423X

£79.99each Inc VAT (20%)
£799.90 minimum order value

Minimum order quantity: 10.
Currently unavailable

Description

Traditional British wheelbarrow, with solid or pneumatic wheels, one piece pressed steel pan, all tubular one piece frame. Strong, durable wheelbarrow but easy to manoeuvre.
Capacity: 85 litres.
Body gauge: 0.7mm.
Hub type: plastic.
Body and frame finish: black.

See full description
Specifications for Solid Tyre Wheelbarrow
  • Product Dimensions
    Height 560mm
    Width 580mm
    Length 1480mm
  • Additional Features
    Solid Tyre
  • MFR Part No.
    5013779001272
  • Product Type
    Wheelbarrow
  • Length
    1480mm
  • Finish/Colour
    Black
  • Weight Each
    11kg
  • Width
    580mm
  • Height
    560mm
  • Duty
    Medium
  • Lifting Capacity/Maximum Load
    85kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome