Single Colour Storage Cupboard with 50 Open Fronted Storage Bins


£1,399.99 Inc VAT (20%)

See all variants from £1,399.99

Description


Description unavailable

Feature Attributes

Material:
Sheet Steel
Load Capacity:
500 kg
Door Type:
Hinged Door
Supplied:
Assembled
Finish:
Powder-coated
Number of Bins:
50
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome