Boltless Shelving Unit with ESD Open Fronted Storage Bins


£1,899.99 Inc VAT (20%)

See all variants from £1,899.99


Description unavailable

Feature Attributes

Design:
Plug In
Material:
Steel, Zinc Plated
Supplied:
Flat Pack
Load Capacity:
1500 kg
Bit Material:
Polypropylene
Shelf Capacity:
150 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome