Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Shelving & Racks
Bin Racks
Bin Storage System
Clear Drawer System Cabinets
By Slingsby
6 Variants From
£109.99
Inc VAT (20%)
See 6 Product Variants
£109.99
Description
Description unavailable
Feature Attributes
Frame Material:
Strong Steel
Colour:
Dark Grey
Drawer Colour:
Clear
Finish:
Stove Enamelled
Depth:
150 mm
Width:
307 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome