Extra Deep Trays


£42.99 Inc VAT (20%)

See all variants from £42.99

Description


Description unavailable

Feature Attributes

Type:
Extra Deep Tray
Material:
Polypropylene
Width:
312 mm
Length:
430 mm
Depth:
225 mm
Internal Drawer Width:
276 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome