Jumbo Trays


£43.99 Inc VAT (20%)

See 3 Product Variants
£43.99

Description


Description unavailable

Feature Attributes

Material:
Polypropylene
Depth:
300 mm
Width:
312 mm
Length:
430 mm
Internal Drawer Height:
280 mm
Internal Drawer Width:
276 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome