Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Shelving & Racks
Bin Racks
Bin Storage System
Large Cupboard with Open Fronted Storage Bins
By MAUSER
Reset
Clear All
Number of Shelves
Select
Door Colour
Select
Body Colour
Select
See all variants from
£2,999.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£2,999.99
Description
Description unavailable
Feature Attributes
Material:
Sheet Steel
Load Capacity:
500 kg
Door Type:
Hinged Door
Supplied:
Assembled
Finish:
Powder-coated
Shelf Capacity:
80 kg
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome