Shallow Trays


£31.99 Inc VAT (20%)

See all variants from £31.99

Description


Description unavailable

Feature Attributes

Overall Height:
75 mm
Overall Width:
312 mm
Width:
312 mm
Height:
75 mm
Overall Length:
427 mm
Depth:
75 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome