Single Colour Storage Cupboard with 12 Open Fronted Storage Bins


Select
£999.99 Inc VAT (20%)


See all variants from £999.99


Description unavailable

Feature Attributes

Load Capacity:
500 kg
Material:
Sheet Steel
Door Type:
Hinged Door
Supplied:
Assembled
Finish:
Powder-Coated
Bit Material:
Polyethylene
More attributes