Single Colour Storage Cupboard with 32 Open Fronted Storage Bins


£1,199.99 Inc VAT (20%)

See 4 Product Variants
£1,199.99

Description


Description unavailable

Feature Attributes

Door Type:
Hinged Door
Material:
Sheet Steel
Load Capacity:
500 kg
Supplied:
Assembled
Finish:
Powder-coated
Shelf Capacity:
80 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome