Steel Storage Cupboard with Transparent Bins


£1,699.99 Inc VAT (20%)

See all variants from £1,699.99


Description unavailable

Feature Attributes

Supplied:
Assembled
Product Type:
Storage Cupboards
Material:
Sheet Steel, Stove Enamelled
Height:
2000 mm
Depth:
250 mm
Material of Folding Boxes:
ABS Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome