Storage Cupboard with Open Fronted Storage Bin Single Colour


Select
£799.99 Inc VAT (20%)


See all variants from £799.99


Description unavailable

Feature Attributes

Design:
Welded
Door Type:
Hinged Door
Material:
Sheet Steel
Load Capacity:
250 kg
Supplied:
Assembled
Finish:
Powder-Coated
More attributes