Storage Cupboard with Open Fronted Storage Bins Two Colour


£659.99 Inc VAT (20%)

See all variants from £659.99


Description unavailable

Feature Attributes

Door Type:
Hinged Door
Load Capacity:
250 kg
Design:
Welded
Material:
Sheet Steel
Supplied:
Assembled
Finish:
Powder-Coated
More attributes