1. Storage & Handling/
  2. Shelving & Racks/
  3. Boltless Shelving

Boltless Shelving Unit for Shelf Bins, without Bins


See all variants from
£799.99Inc VAT (20%)
See all variants from £799.99

Description unavailable

Feature Attributes

Material:
Steel
Design:
Plug In
Load Capacity:
1500,150 kg,kg
Frame Colour:
Light Grey
Supplied:
Flat Pack
Product Type:
Small Parts Shelving Units
More attributes