1. Storage & Handling/
  2. Shelving & Racks/
  3. Boltless Shelving

Boltless Shelving Unit with Shelf Bins, Basic Unit


See all variants from
£1,199.99Inc VAT (20%)
See all variants from £1,199.99

Description unavailable

Feature Attributes

Design:
Plug In
Load Capacity:
1500,150 kg,kg
Material:
Steel
Frame Colour:
Light Grey
Supplied:
Flat Pack
Product Type:
Small Parts Shelving Units
More attributes