Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
/
Shelving & Racks
/
Boltless Shelving
Boltless Shelving Unit with Shelf Bins with 2100mm Shelf Height
By STEMO
See all variants from
£1,239.99
Inc VAT (20%)
See all variants from
£1,239.99
Description unavailable
Feature Attributes
Load Capacity:
1500,150 kg,kg
Material:
Steel
Design:
Plug In
Frame Colour:
Light Grey
Supplied:
Flat Pack
Product Type:
Small Parts Shelving Units
More attributes