Boltless Shelving with Small Parts Bins


Select
£539.99 Inc VAT (20%)


See all variants from £539.99

Description


Description unavailable

Feature Attributes

Material:
Steel/Plastic
Overall Width:
1200 mm
Overall Height:
2000 mm
Number of Bins:
40
Number of Shelves:
5
Width:
1200 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome