ESD Open Fronted Storage Bins, with Suspension Tab, Polypropylene


Select
£149.99 Inc VAT (20%)


See all variants from £149.99

Description


Description unavailable

Feature Attributes

Supplied:
Assembled
Material:
Polypropylene
Colour:
Black
Temperature Resistance Range:
-20 °C To +90 °C
Features:
ESD Version, Stackable
Temperature Resistance:
20°C To +90°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome