Folding Plastic Shelf Bins, Pack of 25


Select
Select
Select
£102.99 Inc VAT (20%)


See all variants from £102.99


Description unavailable

Feature Attributes

Pack Quantity:
25
Supplied:
Assembled
External Height:
100 mm
Temperature Resistance Range:
-20 °C To +70 °C
Material:
Hollow Cavity Polypropylene
Internal Height:
97 mm
More attributes