Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Shelving & Racks
Bin Racks
Bin Storage
Futura Polyethylene Open Fronted Storage Bins
By LOCKWEILER
2 Variants From
£139.99
Inc VAT (20%)
See 2 Product Variants
£139.99
Description
Description unavailable
Feature Attributes
Material:
Polyethylene
Supplied:
Assembled
Load Capacity:
1 kg
Capacity:
0.2 L
Pack Quantity:
50
Temperature Resistance Range:
-20 °C To +80 °C
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome