Open Fronted Recycled PE Storage Bins


£102.99 Inc VAT (20%)

See 12 Product Variants
£102.99

Description


Description unavailable

Feature Attributes

Material:
Recycled Polyethylene
Colour:
Grey
Supplied:
Assembled
Temperature Resistance Range:
-20 °C To +80 °C
Temperature Resistance:
20°C To +80°C
Handle Type:
Handle Recesses

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome