Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Shelving & Racks
Bin Racks
Bin Storage
Polyethylene Open Fronted Storage Bins
By VIPA
Reset
Clear All
External Height
Select
Colour
Select
Load Capacity
Select
See all variants from
£65.99
Inc VAT (20%)
Up to 3.5% off
1
Add to basket
Add to quotation
See all variants from
£65.99
Description
Description unavailable
Feature Attributes
Material:
Polyethylene
Supplied:
Assembled
Temperature Resistance Range:
-40 °C To +80 °C
Temperature Resistance:
40°C To +80°C
Handle Type:
Carrying Handles
Features:
Stackable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome