Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Shelving & Racks
Bin Racks
Bin Storage
Shelf Bin, Length 300mm
By MAUSER
3 Variants From
£83.99
Inc VAT (20%)
See 3 Product Variants
£83.99
Description
Description unavailable
Feature Attributes
Temperature Resistance Range:
-20 °C To +90 °C
Material:
Polypropylene
Colour:
Blue
Supplied:
Assembled
External Length:
300 mm
Material Properties:
Suitable for Use with Foodstuffs
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome