Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Shelving & Racks
Bin Racks
Bin Storage
Storage Cupboard with Bins
By Slingsby
See all variants from
£799.99
Inc VAT (20%)
See all variants from
£799.99
Description
Description unavailable
Feature Attributes
Material:
Steel
Overall Height:
1850 mm
Overall Depth:
400 mm
Overall Width:
900 mm
Number of Bins:
32
Number of Shelves:
4
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome