Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Shelving & Racks
Bin Racks
Bin Storage
Trolley with Storage and Linbins
By Slingsby
6 Variants From
£539.99
Inc VAT (20%)
See 6 Product Variants
£539.99
Description
Description unavailable
Feature Attributes
Depth:
510 mm
Height:
990 mm
Bin Width:
420 mm
Trolley Height:
990 mm
Trolley Depth:
510 mm
Bin Length:
455 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome