Stainless Steel Boltless Shelf Unit with 4 Smooth Shelves

Stainless Steel Boltless Shelf Unit with 4 Smooth Shelves


£999.99 Inc VAT (20%)

See all variants from £999.99


Description unavailable

Feature Attributes

Load Capacity:
1000,120 kg,kg
Design:
Plug In
Number of Shelves:
4
Supplied:
Flat Pack
Product Type:
Hygienic Boltless Shelving Units
Material:
Stainless Steel, Material 4301
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome