Lashing Strap with Metal Buckle, Coloured 5m 150kg (Pack 2)

Order Code: ZT1288400P

£10.99 Inc VAT (20%)
£11.998% off


Description

This Master Lock Lashing Strap with metal buckle has the following specification: Length: 5mWidth: 25mmCapacity: Lashing: 150kg, Max: 300kgColour: assorted - blue, red and green; supplied at randomPack Quantity: 2

Specifications for Lashing Strap with Metal Buckle, Coloured 5m 150kg (Pack 2)
  • Length
    5m
  • Type
    Lashing Straps
  • Load Capacity
    150kg
  • Breaking Strength
    300kg
  • Tie Down Type
    Lashing Straps
  • Maximum Load
    150kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome