Ratchet Tie-down J-Hooks 8.25M

Order Code: ZT1288369P

£35.99 Inc VAT (20%)


Description

The Master Lock Ratchet Tie-Downs with J-Hooks and the following specification: Length: 8.25m. Width: 50mm. Load Capacity: 2,250kg. Max. Capacity: 4,500kg.

Specifications for Ratchet Tie-down J-Hooks 8.25M
  • Length
    8.25m
  • Load Capacity
    2250kg
  • Breaking Strength
    4500kg
  • Type
    Ratchet
  • Maximum Load
    2250kg
  • Tie Down Type
    Ratchet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome