Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage Cupboards & Cabinets
Cabinet Shelves
Boltless Steel Shelf Archive Storage with Containers - Galvanised Shelving
By Slingsby
See all variants from
£799.99
Inc VAT (20%)
See all variants from
£799.99
Description unavailable
Feature Attributes
Width:
1200 mm
Height:
2000 mm
Depth:
500 mm
Overall Shelf Depth:
500 mm
Overall Shelf Width:
1200 mm
Overall Shelf Height:
2000 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome