Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage Cupboards & Cabinets
Cabinet Shelves
Glass Cabinet LED Lighting Lamp Heads
By SDB Vitrinebouw BV
Reset
Clear All
Shelf Material
Select
See all variants from
£3,299.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£3,299.99
Description unavailable
Feature Attributes
Shape:
Rectangular
Width:
1000 mm
Product Type:
Glass Cabinet
Lamp Head Diameter:
35 mm
Door Thickness:
6 mm
Depth:
400 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome