Group Workbenches with Cabinets, Drawers, Solid Beech Worktop


Select
Select
£11,299.99 Inc VAT (20%)


See all variants from £11,299.99

Description


Description unavailable

Feature Attributes

Worktop Depth:
2700 mm
Height:
850 mm
Body Colour:
Light Grey
Drawer Extension:
100%
Drawer Width:
500 mm
Working Height:
850 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome