Multiplex Workbench, Integrated 5-Drawer Cabinet


£1,339.99 Inc VAT (20%)

See 2 Product Variants
£1,339.99

Description

The Lista Multiplex Workstation provides high-quality workspace solutions for a wide variety of industries. The lockable cabinet features 5 fully extendable drawers for easy access to tools, while the 40mm thick multiplex counter is shock and splash resistant. Made with a steam-treated beech veneer, these multiplex counter-tops repel dirt and are mostly resistant to grease and oil.

Features and Benefits
• Reconfigurable components to suit and adapt to any work setting
• Up to 3 tonnes load capacity for heavy-duty projects
• Easy to assemble for a hassle-free set up

Feature Attributes

Overall Width:
1500 mm
Overall Height:
890 mm
Number of Drawers:
5
Worktop Finish:
Multiplex
Overall Depth:
750 mm
Type:
Workbench

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome