Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Cabinets & Cupboards
Corona 2 Drawer Petite Bedside Cabinet
By Core Products
2 Variants From
£72.99
Inc VAT (20%)
See 2 Product Variants
£72.99
Description
Description unavailable
Feature Attributes
Number of Drawers:
2
Height:
53.1 cm
Depth:
32 cm
Width:
36 cm
Weight:
8.5 kg
Maximum Weight:
2 kg
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome