Corona Grey Sideboards


£229.99 Inc VAT (20%)

See 2 Product Variants
£229.99

Description


Description unavailable

Feature Attributes

Material:
Pine
Height:
80.6 cm
Depth:
43 cm
Maximum Weight:
4 kg
Construction:
Flat Packed
Number of Doors:
2
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome