Cantilever Shelf Trolley, Max. Load 500 Kg, Standard Model Without Cantilever Arms
Hover to enlarge the image

Cantilever Shelf Trolley, Max. Load 500 Kg, Standard Model Without Cantilever Arms

Order Code:
MPN:

Product Description

Cantilever shelf trolley, max. load 500 kg, standard model without cantilever arms. Supplied = flat pack. Colour = light blue RAL 5012. Height = 1835 mm. Length = 1750 mm. Width = 850 mm. Max. load = 500 kg. Model = double sided. Wheel type = solid rubber fully elastic. Wheel fittings = 2 swivel castors with double stops, 2 fixed castors. Wheel diameter = 200 mm. Wheel bearing = roller bearing. Grid dimensions = 50 mm. Weight = 57 kg. Product type = long goods trucks. Ideal as a paint drying trolley. Adjustable cantilever arms. The cantilever shelves can be hooked into the uprights (each 1540 mm high) in 13 positions at 50 mm intervals. Powder coated, light blue RAL 5012. 2 swivel castors and 2 fixed castors, wheel 200 mm, roller bearings. Swivel castors with double stops. For storing, supplying, curing and drying workpieces and components. Supplied flat pack - easy self-assembly. Available in most RAL colours. Only 10 % extra.

Specifications
Product Type
Long Goods Trucks
Colour
Light Grey
Supplied
Flat Pack
Load Capacity
500kg
Width
850mm
Wheel Diameter
200mm
Wheel Type
Solid Rubber Fully Elastic
Length
1750mm
Height
1835mm
Weight
57kg
Grid Dimensions
50mm
Wheel Bearing
Roller Bearing

£1,339.99 Inc VAT (20%)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome