Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Carts, Trucks, & Dollies
Carts, Trucks, Dollies - Various
Polypropylene Push-On Lids, Pack of 8
By ALLIT AG KUNSTSTOFFTECHNIK
Reset
Clear All
Colour
Select
See all variants from
£149.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£149.99
Description
Description unavailable
Feature Attributes
Material:
Polypropylene
Product Type:
Accessories
Supplied:
Assembled
Pack Quantity:
8
For Width:
300 mm
For Length:
490 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome