1. Storage & Handling/
  2. Carts, Trucks, & Dollies/
  3. Carts, Trucks, Dollies - Various

Series 144 Push Handle, Yellow


See all variants from
£239.99Inc VAT (20%)
See all variants from £239.99

Description unavailable

Feature Attributes

Material:
Steel
Colour:
Yellow
Product Type:
Accessories
Supplied:
Flat Pack
Bar Height:
780 mm