Connecting Chain Links


£3.19 Inc VAT (20%)

See 2 Product Variants
£3.19

Description


Description unavailable

Feature Attributes

Length:
50 mm
Weight:
0.014 kg
Material:
Plastic
Installation:
To Be Used with Plastic Chain
Depth:
1 mm
Type:
Temporary Barriers
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome