Stong Weatherproof Plastic Chains


Select
£8.29 Inc VAT (20%)


See all variants from £8.29

Description

Strong, plastic construction. Lightweight and weatherproof. Internal or external use. Can be used with Fixman Chain Connectors.

Feature Attributes

Diameter:
6 mm
Length:
5 m
Material:
Plastic