Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lockers
Charging Lockers
Battery Charging Cabinet with Shelves and Solid Panel Doors and Power Strips
By Lista
4 Variants From
£2,299.99
Inc VAT (20%)
See 4 Product Variants
£2,299.99
Description
Description unavailable
Feature Attributes
Supplied:
Assembled
Width:
1000 mm
Material:
Sheet Steel
Depth:
580 mm
Height:
1950 mm
Shelf Capacity:
60 kg
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome