Coat Hanger, Solid Steel Rod, Chrome Plated, With Trouser Bar, Pack Of 10

Order Code: ZT2701067S

£169.99 Inc VAT (20%)


Description

Coat hanger, solid steel rod, chrome plated, with trouser bar, pack of 10. Supplied = assembled. Material = solid round steel. Colour = silver. Length = 405 mm. Fittings = with trouser bar. Diameter = 7 mm. Finish = chrome-plated. Height = 210 mm. Product type = coat hangers. Made of solid steel rod, 7 mm, chrome plated.

See full description
Specifications for Coat Hanger, Solid Steel Rod, Chrome Plated, With Trouser Bar, Pack Of 10
  • Product Type
    Coat Hangers
  • Material
    Solid Round Steel
  • Pack Quantity
    10
  • Diameter
    7mm
  • Colour
    Silver
  • Supplied
    Assembled
  • Height
    210mm
  • Length
    405mm
  • Finish
    Chrome-Plated
  • Fittings
    With Trouser Bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome