Coat Hanger, Solid Steel Rod, Chrome Plated, Without Trouser Bar, Pack Of 10

Order Code: ZT2701109S

£119.99 Inc VAT (20%)


Description

Coat hanger, solid steel rod, chrome plated, without trouser bar, pack of 10. Supplied = assembled. Material = solid round steel. Colour = silver. Length = 406 mm. Fittings = bars. Diameter = 7 mm. Finish = chrome-plated. Height = 215 mm. Product type = coat hangers. Made of solid steel rod, 7 mm, chrome plated.

Specifications for Coat Hanger, Solid Steel Rod, Chrome Plated, Without Trouser Bar, Pack Of 10
  • Product Type
    Coat Hangers
  • Diameter
    7mm
  • Material
    Solid Round Steel
  • Pack Quantity
    10
  • Colour
    Silver
  • Supplied
    Assembled
  • Height
    215mm
  • Length
    406mm
  • Fittings
    Bars
  • Finish
    Chrome-Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome